Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 45 Watts, 130V, PAR38

  • Mfr # SYLVANIA 45PAR38/CAP/SPL/FL30 130V

  • Zoro # G522878832


product price: $59.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 45PAR38/CAP/SPL/FL30 130V
Zoro #
G522878832
UPC #
-
Country of Origin
China

Description

This SYLVANIA 45PAR38/CAP/SPL/FL30 130V replacement light bulb is a halogen PAR38 lamp engineered for reliable illumination in commercial and industrial applications. Rated at 45 watts and 130 volts, this bulb delivers consistent light output with a flood beam pattern ideal for accent lighting, display illumination, and general task lighting in retail, hospitality, and warehouse environments. The bulb features a medium E26 base for straightforward installation in standard fixtures, ensuring compatibility with existing equipment without requiring adapter modifications. Its PAR38 shape provides excellent beam control and concentration, making it suitable for directional lighting applications where focused illumination is required. Constructed with halogen technology, this lamp offers enhanced light quality and improved color rendering compared to standard incandescent alternatives. The halogen fill extends lamp life to an average of 2500 hours of operation, reducing replacement frequency and associated maintenance costs in high-use settings. This longevity makes it a cost-effective choice for facilities requiring dependable, long-lasting lighting solutions. Ideal for use in display cases, accent lighting systems, track lighting fixtures, and general illumination applications where 130-volt specifications are required, this SYLVANIA bulb meets the demands of professional environments where equipment reliability and performance are essential. The flood beam pattern provides even light distribution across medium to large areas, minimizing hot spots and shadows. This replacement bulb is designed as a direct substitute for existing SYLVANIA 45PAR38/CAP/SPL/FL30 130V fixtures, simplifying the reordering process for facilities managers and maintenance personnel. Choose this halogen PAR38 bulb for dependable performance, extended service life, and professional-grade lighting quality in your commercial operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.