Replacement Halogen Bulb, 500W, 120V, 7.5 inches

  • Mfr # IWASAKI J500WL 500W 120V 7.5-INCHES

  • Zoro # G722879523


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWASAKI J500WL 500W 120V 7.5-INCHES
Zoro #
G722879523
UPC #
-
Country of Origin
China

Description

This replacement halogen lamp is engineered as a direct substitute for the IWASAKI J500WL and compatible with other 500W 120V applications requiring a 7.5-inch form factor. Designed for industrial and commercial lighting installations, this R7S-based halogen bulb delivers consistent, high-intensity illumination suitable for task lighting, display applications, and general facility lighting. The 500W power rating provides substantial light output while operating on standard 120V electrical systems, making it compatible with existing installations without requiring additional electrical modifications. The 7.5-inch length accommodates standard R7S sockets and fixtures commonly found in industrial facilities, workshops, warehouses, and commercial spaces. IWASAKI's pulse start technology is integrated into compatible fixtures, eliminating the need for additional ballast systems and reducing overall installation costs. This streamlined design simplifies maintenance and replacement procedures for facility managers and maintenance personnel. The halogen construction delivers warm white color temperature output, providing clear visibility for work areas and inspection tasks. The lamp is ideal for applications where reliable, bright illumination is essential for safety and productivity. This replacement offers a cost-effective solution for maintaining existing IWASAKI installations while ensuring compatibility with systems already in use. Typical applications include industrial work areas, retail displays, museum and gallery lighting, inspection stations, and any commercial environment requiring high-wattage halogen illumination. The 500W output ensures strong brightness levels suitable for large spaces or applications requiring focused, intense light. Customers should verify their current fixture specifications and socket type before ordering to ensure proper compatibility. This replacement lamp is designed for professional installation in facilities with appropriate electrical infrastructure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.