
Replacement Halogen Bulb, 500W, 230V, E40, 6PK
Mfr # PHILIPS HALOGENA IDE 500W E40 230V CL 1CT
Zoro # G422879236
product price: $165.99
/pk 6, $27.67/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHILIPS HALOGENA IDE 500W E40 230V CL 1CT
Zoro #
G422879236
UPC #
-
Country of Origin
China
Description
This Philips Halogena IDE replacement light bulb is a 500W halogen lamp designed for demanding industrial and commercial lighting applications. Built with the E40 mogul base, this fixture operates at 230V and delivers consistent, high-intensity illumination suitable for large work areas, industrial facilities, and outdoor installations where powerful, focused lighting is required. The Halogena IDE series represents Philips' professional-grade halogen technology, engineered to provide reliable performance in applications requiring robust, long-lasting light sources. With its 500W power rating, this bulb generates significant luminous output, making it ideal for workshops, warehouses, stadium lighting, construction sites, and other commercial environments demanding bright, efficient illumination. The E40 base is the standard mogul screw connection widely utilized in industrial luminaires and heavy-duty fixtures, ensuring straightforward installation into compatible sockets. This lamp operates at 230V, typical for European and many international industrial facilities, and integrates seamlessly into existing halogen light systems. Halogen technology offers superior color rendering and brightness compared to conventional incandescent bulbs, providing clearer visibility for detailed work and safety-critical environments. The Halogena IDE bulb maintains stable output throughout its operational life, reducing the frequency of replacements and minimizing downtime in mission-critical applications. This replacement bulb is ideal for facilities using Philips Halogena IDE fixture systems and those seeking dependable, high-output halogen illumination for industrial purposes. Proper installation and handling are recommended to ensure optimal performance and longevity. Always verify compatibility with your existing fixture before installation, and follow all manufacturer guidelines for safe operation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.