Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V AC, PAR30L, medium

  • Mfr # PHILIPS 50PAR30L/HAL/FL25

  • Zoro # G222879283


product price: $95.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 50PAR30L/HAL/FL25
Zoro #
G222879283
UPC #
-
Country of Origin
China

Description

The PHILIPS 50PAR30L/HAL/FL25 is a premium halogen reflector lamp designed for professional lighting applications requiring reliable, high-quality illumination. This PAR30L bulb delivers exceptional performance in commercial and industrial settings where consistent brightness and precise beam control are essential. Engineered to operate at 120 volts with a 50-watt power consumption, this lamp produces approximately 1000 lumens of bright, warm light at a color temperature of 2750K. The 25-degree beam angle (FL25) provides focused directional lighting suitable for accent lighting, retail displays, galleries, and architectural applications. The PAR30L shape ensures compatibility with standard reflector lamp fixtures, making it an ideal replacement for existing installations. Key specifications include a medium screw E26 base that fits standard lamp sockets, and a rated average lifespan of 4200 hours. The robust halogen technology delivers superior lumen output compared to traditional incandescent alternatives, making this an efficient choice for high-performance lighting needs. The durable construction ensures reliable operation in demanding commercial environments. This replacement bulb is particularly well-suited for retail storefronts, museum displays, landscape lighting, hospitality venues, and any application requiring controlled, concentrated beam delivery. The warm color temperature creates inviting atmospheres while the substantial light output eliminates the need for multiple fixtures, reducing installation complexity and maintenance requirements. Professional installers and facility managers can depend on this halogen lamp's consistent output and long service life to minimize downtime and replacement frequency in critical lighting applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.