Replacement Halogen Bulb, 50W, 120V, MR16, GU10 Twist/Lock

  • Mfr # INTERNATIONAL LIGHTING Q50CL-GU10-120V

  • Zoro # G422878642


product price: $59.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERNATIONAL LIGHTING Q50CL-GU10-120V
Zoro #
G422878642
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is engineered for use with International Lighting Q50CL fixtures and compatible GU10-based lighting systems. Rated at 50 watts and 120 volts, this bulb delivers reliable illumination for commercial and industrial applications requiring consistent, bright light output. The GU10 base design ensures secure, tool-free installation into compatible sockets, reducing downtime during maintenance operations. The Q50CL bulb is constructed with quality halogen technology, providing excellent color rendering and long operational life compared to standard incandescent alternatives. This makes it suitable for task lighting, display illumination, accent lighting, and general-purpose applications in warehouses, retail environments, offices, and manufacturing facilities. The 120V rating is compatible with standard North American electrical systems, eliminating the need for voltage conversion equipment. Key specifications include the GU10 push-and-twist base connection, 50-watt power consumption, and 120-volt operation. The halogen design ensures stable light output throughout the bulb's service life, making it ideal for applications where consistent illumination is critical for safety and productivity. This replacement bulb helps maintain optimal lighting performance in existing Q50CL fixture installations without requiring fixture replacement or rewiring. Suitable for use in recessed fixtures, track lighting systems, and direct replacement applications, this bulb offers a cost-effective maintenance solution for facilities managers and maintenance professionals. Easy installation, reliable performance, and compatibility with standard GU10 sockets make this an essential component for keeping commercial and industrial lighting systems operating at peak efficiency. Stock multiple units to ensure continuous operations and reduce potential downtime associated with burned-out bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.