Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, PAR20, E26

  • Mfr # LIGHT BULB / LAMP 50PAR20/CAP/NSP

  • Zoro # G622878152


product price: $77.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 50PAR20/CAP/NSP
Zoro #
G622878152
UPC #
-
Country of Origin
China

Description

This 50W PAR20 halogen replacement light bulb is engineered for demanding commercial and industrial lighting applications requiring precise, concentrated illumination. Designed to meet professional specifications, this narrow spot lamp delivers a focused 10-degree beam spread, making it ideal for accent lighting, display cases, retail environments, and directional task lighting in warehouses and manufacturing facilities. The bulb operates at 120V with a 50-watt power consumption and features a standard E26 medium screw base for seamless compatibility with existing fixtures. The PAR20 parabolic reflector design ensures efficient light distribution and minimal beam scatter, providing maximum brightness concentration where you need it most. The Capsylite construction offers enhanced durability and thermal resistance, supporting extended service life in demanding operational conditions. This halogen lamp produces bright, crisp white light with excellent color rendering properties, making it suitable for applications where detail visibility is critical. The narrow spot configuration minimizes wasted light spillage, reducing energy consumption and operational costs in facilities operating 24/7 or during extended business hours. Constructed to withstand typical commercial use, this replacement bulb maintains consistent performance across standard indoor applications and fits directly into compatible PAR20 fixtures without modification. The robust design minimizes maintenance downtime and replacement frequency, contributing to improved facility productivity and reduced labor costs. Ideal for retail display lighting, gallery and museum applications, industrial work areas requiring focused illumination, and any commercial setting where concentrated beam lighting enhances visibility and safety. This dependable replacement bulb ensures your lighting infrastructure maintains peak performance standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.