Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, PAR20, E26 medium base

  • Mfr # FEIT ELECTRIC 50PAR20/QSP-130

  • Zoro # G422879106


product price: $73.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEIT ELECTRIC 50PAR20/QSP-130
Zoro #
G422879106
UPC #
-
Country of Origin
China

Description

This Feit Electric 50PAR20/QSP-130 halogen replacement bulb is a 50-watt PAR20 spotlight designed for professional and commercial lighting applications. The bulb delivers bright, focused illumination with excellent color rendering, making it suitable for accent lighting, display cases, retail environments, and architectural highlighting. The PAR20 design features a parabolic aluminized reflector that concentrates light into a controlled beam pattern, providing efficient directional lighting without requiring additional reflectors. With its halogen technology, this bulb produces consistent light output and maintains brightness throughout its operational lifespan, ensuring reliable performance in demanding applications. This replacement bulb is compatible with standard E26 base fixtures commonly found in commercial track lighting systems, recessed cans, and spot fixtures. Its compact size allows for flexible installation in tight spaces while delivering powerful illumination. The halogen filament operates at high efficiency, maximizing light output per watt consumed. The PAR20 format makes this bulb ideal for retail displays, museum installations, hospitality venues, and commercial signage applications where focused, high-quality light is required. It functions effectively in both indoor and outdoor-rated fixtures, providing versatility across multiple installation scenarios. As a direct replacement for Feit Electric 50PAR20/QSP-130 bulbs and compatible equivalents, this product ensures seamless compatibility with existing infrastructure. The bulb is manufactured to strict industry standards for safety and performance consistency. For optimal results, ensure the fixture is rated for 50-watt halogen operation and maintain proper ventilation around the bulb during operation. This replacement bulb represents an economical solution for facilities requiring reliable, professional-grade accent and spot lighting for extended periods.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.