Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, PAR20, Medium E26

  • Mfr # LIGHT BULB / LAMP 50PAR20/FL/PINK

  • Zoro # G522879235


product price: $45.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 50PAR20/FL/PINK
Zoro #
G522879235
UPC #
-
Country of Origin
China

Description

This PAR20 halogen reflector bulb is a direct replacement for the 50PAR20/FL/PINK model and compatible with a wide range of PAR20 fixtures requiring standard E26 base connections. Designed for commercial and residential applications, this 50-watt halogen bulb delivers reliable, consistent illumination with a flood beam pattern ideal for general area lighting. The bulb operates at standard voltage ratings (120V/130V) and produces warm white light output characteristic of halogen technology, making it suitable for applications where color temperature consistency is important. The PAR20 reflector design ensures efficient light distribution, reducing wasted light and providing focused illumination in a controlled beam pattern. This makes it particularly well-suited for use in range hood lighting, oven illumination, bathroom vanities, kitchen fixtures, and recessed ceiling can lights. Key features include dimmable operation for flexible lighting control, extended operational lifespan typical of quality halogen construction, and the robust PAR20 reflector design that protects the filament while directing light effectively. The E26 base ensures compatibility with most standard light fixtures and sockets found in commercial kitchens, hospitality settings, residential applications, and industrial facilities. This replacement bulb is ideal for facilities managers, contractors, and property owners seeking reliable halogen illumination without the expense of fixture replacement. The warm 2800K color temperature provides comfortable, inviting light suitable for both task lighting and ambient applications. Whether updating existing lighting systems or maintaining current installations, this PAR20 halogen bulb offers a cost-effective solution for consistent, dependable performance. For best results, ensure fixture compatibility with E26 base specifications and appropriate wattage ratings before installation. Proper ventilation around the bulb is recommended to ensure optimal lifespan and performance in enclosed fixtures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.