Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, PAR20, Medium (E26)

  • Mfr # SYLVANIA 50PAR20/HAL/SPL/NSP10

  • Zoro # G522878276


product price: $77.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 50PAR20/HAL/SPL/NSP10
Zoro #
G522878276
UPC #
-
Country of Origin
China

Description

The SYLVANIA 50PAR20/HAL/SPL/NSP10 is a premium halogen replacement light bulb engineered for commercial and industrial lighting applications requiring precise, narrow-beam illumination. This 50-watt PAR20 halogen bulb delivers concentrated light output with a 10-degree narrow spot beam angle, making it ideal for accent lighting, display cases, galleries, retail environments, and specialized task lighting where directional control is essential. Featuring an E26 medium screw base compatible with standard mogul sockets, this bulb integrates seamlessly into existing fixture installations. The bulb produces 570 lumens of bright, warm light output with a color temperature of 3500K, providing excellent color rendering with a CRI of 100 for true-to-life color reproduction. Operating at 120 volts, the SYLVANIA 50PAR20/HAL/SPL/NSP10 delivers reliable performance in demanding commercial settings. Built with halogen technology, this PAR20 bulb offers superior light quality and durability compared to standard incandescent alternatives. The halogen gas cycle extends operational life to approximately 2000 to 2500 hours, reducing replacement frequency and maintenance costs over extended service periods. The compact PAR20 form factor measures 3.25 inches in overall length, allowing it to fit within space-constrained fixtures while maintaining optimal light distribution. This replacement bulb is particularly suited for retail displays, museum lighting, architectural accent applications, and any installation demanding narrow-beam, high-intensity illumination with warm color characteristics. The precise 10-degree beam spread ensures minimal light scatter and maximum focus on target areas, reducing wasted light energy while enhancing visual impact. SYLVANIA is a trusted manufacturer of professional-grade lighting solutions for industrial and commercial applications. This halogen bulb meets industry standards for performance and reliability, making it a cost-effective replacement option for facilities requiring consistent, high-quality narrow-beam lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.