Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, PAR20, medium

  • Mfr # SYLVANIA 50PAR20/CAP/NSP

  • Zoro # G822878372


product price: $74.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 50PAR20/CAP/NSP
Zoro #
G822878372
UPC #
-
Country of Origin
China

Description

The Sylvania 50PAR20/CAP/NSP is a premium halogen replacement bulb engineered for professional lighting applications requiring precise beam control and reliable performance. This 50-watt PAR20 halogen bulb operates at 120 volts and features a medium base (E26) design, making it a direct replacement for existing fixtures in commercial, retail, and industrial settings. Designed with a narrow spot beam spread of 10 degrees, this bulb delivers concentrated, focused illumination ideal for accent lighting, display applications, and directional task lighting. The clear diffused glass envelope provides excellent light quality with a warm 3500K color temperature and approximately 570 lumens output, ensuring vibrant visibility and product presentation in retail environments, galleries, museums, and architectural lighting installations. With an average rated life of 5000 hours, this halogen bulb offers extended service intervals, reducing maintenance frequency and associated labor costs in high-use commercial environments. The bulb is fully dimmable, providing flexibility for ambiance adjustment and energy management in facilities with dimming-compatible fixtures and controls. The PAR20 halogen technology delivers superior light output compared to incandescent alternatives, making it an efficient choice for applications where bright, concentrated illumination is essential. The robust construction and precision optics ensure consistent beam patterns and uniform light distribution across the coverage area. This replacement bulb is compatible with standard medium-base (E26) fixtures and is suitable for use in recessed lighting, track systems, and spotlighting applications. Its compact 2.50-inch diameter and 3.25-inch length allow installation in tight fixture configurations without modification. Installation is straightforward, requiring only hand-tightening in compatible sockets. Sylvania's reputation for quality halogen lamp manufacturing ensures this bulb meets industry standards for safety, performance, and reliability, making it a dependable choice for professional lighting applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.