Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 120V, PAR30L

  • Mfr # PHILIPS 50PAR30L/HAL/FL/LL

  • Zoro # G622879159


product price: $95.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHILIPS 50PAR30L/HAL/FL/LL
Zoro #
G622879159
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for reliable performance in commercial and industrial lighting applications. The PHILIPS 50PAR30L/HAL/FL/LL is a 50-watt halogen PAR30 flood lamp designed to deliver consistent illumination in demanding environments. Operating at 120 volts, this bulb provides efficient light output suitable for track lighting, accent lighting, retail displays, and general flood lighting applications where directional light control is essential. The PAR30 format features a parabolic aluminized reflector design that concentrates light output for focused beam projection. The halogen technology ensures longer lamp life compared to standard incandescent alternatives while maintaining excellent color rendering. The flood lens configuration (FL) produces a wider beam spread, making it ideal for applications requiring broad area coverage such as warehouse lighting, showroom displays, and outdoor flood lighting systems. This lamp is constructed with quality materials engineered to withstand typical commercial use cycles. The LL designation indicates a long-life version, providing extended operational hours that reduce replacement frequency and associated maintenance costs. The lamp integrates seamlessly with standard PAR30 lighting fixtures and compatible luminaires, making it a straightforward replacement solution. The 50-watt output balances brightness requirements with energy considerations, making it suitable for businesses seeking practical lighting solutions without excessive power consumption. This bulb is particularly valued in retail environments, hospitality settings, museums, galleries, and architectural lighting applications where color fidelity and beam control are important factors. For optimal performance and safety, ensure compatibility with your existing fixture specifications and follow all manufacturer installation guidelines. Proper handling and appropriate fixture ventilation extend lamp longevity and maintain performance standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.