Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 130V, PAR16, E26 Medium Screw

  • Mfr # DAMAR 50PAR16Q/NFL30 130V

  • Zoro # G322878582


product price: $56.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 50PAR16Q/NFL30 130V
Zoro #
G322878582
UPC #
-
Country of Origin
China

Description

This halogen PAR16 lamp is engineered as a direct replacement for DAMAR 50PAR16Q/NFL30 130V and compatible alternatives. Designed for commercial and industrial lighting applications, this clear finish reflector lamp delivers reliable performance in spotlight, accent, and directional lighting systems. Operating at 130 volts, this 50-watt halogen lamp features a narrow flood beam pattern, making it ideal for applications requiring focused, concentrated light distribution. The PAR16 format ensures compatibility with standard fixture assemblies and existing installations across hospitality, retail, museum, gallery, and architectural lighting environments. The lamp utilizes an E26 medium base for secure, universal fitting in compatible sockets. Its clear lens maximizes light transmission and color rendering, providing crisp, bright illumination suitable for highlighting merchandise, artwork, architectural features, or signage. The halogen technology delivers enhanced brightness compared to standard incandescent alternatives while maintaining a warm color temperature characteristic of traditional lighting sources. With a rated life of approximately 2000 hours, this replacement lamp offers practical longevity for regular commercial use. The sturdy construction withstands typical operating conditions in recessed and directional fixture applications. Installation is straightforward, requiring only standard safety precautions when handling and replacing halogen lamps. This product is suitable for retrofit applications where existing 50PAR16Q/NFL30 130V lamps require replacement. Users should verify fixture compatibility and voltage requirements before installation. Proper ventilation and heat management are recommended for optimal lamp performance and extended service life. Ideal for facilities managers, lighting contractors, and maintenance departments seeking reliable, high-quality halogen replacement lamps.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.