
Replacement Halogen Bulb, 50W, 130V, PAR20, E26 (Medium Screw), 15PK
Mfr # DAMAR 50PAR20QNFL/RED 130V
Zoro # G722878779
product price: $188.99
/pk 15, $12.60/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAMAR 50PAR20QNFL/RED 130V
Zoro #
G722878779
UPC #
-
Country of Origin
China
Description
The DAMAR 50PAR20QNFL/RED is a high-quality replacement light bulb engineered for commercial and industrial lighting applications. This 50-watt PAR20 bulb operates at 130 volts and delivers reliable performance with a 2500-hour average life span, making it an economical choice for frequent-use environments. Featuring a PAR20 reflector design, this bulb provides focused directional lighting ideal for accent lighting, display fixtures, and task-specific illumination in warehouses, retail spaces, and manufacturing facilities. The E26 base ensures compatibility with standard lighting fixtures, simplifying installation and replacement procedures. With dimensions of approximately 3.03 inches in length and 2.46 inches in diameter, this bulb fits standard PAR20 sockets without modification. The bulb is manufactured to strict quality standards by DAMAR Worldwide, a trusted supplier in the lighting industry. The red-tinted design filters visible light while allowing infrared transmission, making this bulb suitable for specialized applications including heat lamps, infrared heating, and colored accent lighting in commercial settings. The durable construction ensures consistent performance across typical operational temperature ranges. This replacement bulb is sold individually, with case quantities available for bulk purchasing at reduced unit costs. It represents a direct replacement for existing DAMAR PAR20 50-watt fixtures, eliminating downtime and compatibility concerns. Ideal for facility managers, maintenance departments, and contractors seeking dependable lighting solutions, the DAMAR 50PAR20QNFL/RED combines durability, efficiency, and proven performance in a cost-effective industrial lighting component.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.