Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 130V, PAR20, E26 Medium Screw, 2PK

  • Mfr # HOWARD 50PAR20/H/FL-130

  • Zoro # G622879364


product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOWARD 50PAR20/H/FL-130
Zoro #
G622879364
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use with Howard PAR20 fixtures and delivers reliable illumination for industrial and commercial applications. The 50-watt halogen lamp operates at 130 volts and features PAR20 specifications, making it a direct replacement for existing Howard lighting systems. The PAR20 form factor provides a compact, efficient design suitable for accent lighting, task lighting, and directional illumination in warehouses, manufacturing facilities, retail environments, and maintenance areas. The lamp utilizes halogen technology to produce consistent light output with excellent color rendering, ideal for applications requiring visibility and precision work. PAR20 bulbs are known for their focused beam patterns and durability, making them a cost-effective solution for facilities requiring frequent bulb replacement. The 50-watt rating balances energy consumption with brightness output, supporting operational efficiency in industrial settings. Designed for compatibility with Howard 50PAR20/H/FL-130 fixtures, this replacement bulb maintains equipment performance and lighting standards without requiring fixture modifications. The halogen construction provides longer lifespan compared to standard incandescent options, reducing maintenance downtime and associated labor costs. This lamp is suitable for both general illumination and specialized applications where directional lighting is advantageous. Installation is straightforward, requiring only removal of the spent bulb and insertion of the replacement into compatible Howard PAR20 sockets. Facilities managers and maintenance teams should verify fixture compatibility and follow proper safety protocols when replacing bulbs, including ensuring fixtures are powered off during installation. This replacement bulb is an essential consumable for maintaining continuous operations in industrial environments where reliable lighting is critical to safety and productivity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.