
Replacement Halogen Bulb, 50W, 130V, PAR20, E26 Medium Screw Base, 15PK
Mfr # DAMAR 50PAR20QNFL/YELLOW 130V
Zoro # G422878130
product price: $552.99
/pk 15, $36.87/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAMAR 50PAR20QNFL/YELLOW 130V
Zoro #
G422878130
UPC #
-
Country of Origin
China
Description
This replacement PAR20 halogen lamp is engineered as a direct substitute for the DAMAR 50PAR20QNFL/YELLOW 130V and compatible equivalent models. Designed for demanding industrial and commercial lighting applications, this 50-watt lamp operates at 130 volts and delivers consistent, reliable performance with a 2500-hour average lamp life. The PAR20 format features a standard E26 base, making installation straightforward in compatible fixtures. With dimensions of approximately 3.03 inches in length and 2.46 inches in diameter, this lamp integrates seamlessly into existing lighting systems. The narrow flood (QNFL) beam pattern provides focused illumination suitable for accent lighting, spotlighting, and directional applications in retail, hospitality, and display environments. Built with quality halogen technology, this lamp produces bright, crisp light output ideal for highlighting products, architectural features, and accent areas. The robust construction ensures durability in frequent-use settings, while the specified operating parameters deliver stable performance throughout the lamp's service life. This product is suitable for use in track lighting systems, recessed fixtures, and adjustable accent light applications where controlled beam distribution is required. Sold individually with case quantities of 15 units available for bulk purchasing. This replacement lamp maintains compatibility with DAMAR fixtures and comparable PAR20 systems, offering a cost-effective solution for maintenance and lamp replacement programs. Proper installation requires standard E26 socket fixtures rated for 130-volt operation. Ideal for facilities managers, electrical contractors, and maintenance professionals seeking reliable halogen lamp replacements for industrial and commercial lighting applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.