
Replacement Halogen Bulb, 50W, 130V, PAR20, E26 Medium Screw Base, 2PK
Mfr # DAMAR 50PAR20QNFL/30 130V
Zoro # G522878849
product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAR 50PAR20QNFL/30 130V
Zoro #
G522878849
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to match the specifications of the Damar 50PAR20QNFL-30 130V model, making it an ideal maintenance solution for industrial and commercial lighting applications. Rated at 50 watts with a 130-volt supply, this PAR20 shaped bulb delivers consistent, reliable illumination across a wide range of operational environments. The bulb features an E26 base for standard socket compatibility, ensuring straightforward installation in existing fixtures without requiring additional adapters or modifications. Constructed with a clear lens design, it provides unobstructed light output suitable for accent lighting, display applications, and task-oriented spaces where directional illumination is required. With an average lifespan of 5,000 hours at 120V operation, this bulb offers extended service intervals that reduce maintenance frequency and associated labor costs. The PAR20 reflector design concentrates light output efficiently, making it particularly effective for focused applications where concentrated beam patterns are advantageous. Manufactured to Damar Worldwide standards, this replacement bulb meets industrial durability requirements and is compatible with fixtures and lighting systems designed for the original 50PAR20QNFL-30 specification. The bulb dimensions measure 3.03 inches in length and 2.46 inches in diameter, confirming proper fit in standard PAR20 fixture housings. This product is supplied individually and is commonly ordered in cases of 15 units for bulk maintenance programs and inventory stocking. It is suitable for use in retail displays, hospitality venues, warehouse accent lighting, and any commercial or industrial application requiring reliable PAR20 halogen bulb performance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.