Replacement Halogen Bulb, 50W, 130V, PAR20, GU10 Twist/Lock

  • Mfr # DAMAR Q50PAR20/MFL23/GU10/CG 130V

  • Zoro # G722878946


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAMAR Q50PAR20/MFL23/GU10/CG 130V
Zoro #
G722878946
UPC #
-
Country of Origin
China

Description

This Damar replacement halogen PAR20 light bulb is engineered for demanding commercial and industrial lighting applications. Designed as a direct replacement for the Damar Q50PAR20/MFL23/GU10/CG 130V model, this 50-watt bulb delivers reliable performance and consistent illumination in fixture-specific installations. The bulb features a PAR20 reflector design with medium flood (MFL23) beam characteristics, making it ideal for accent lighting, display illumination, and general task lighting in retail, hospitality, and office environments. The GU10 twist base provides secure, straightforward installation in compatible sockets, eliminating the need for bayonet connections or additional adapters. Rated for 130-volt operation, this halogen bulb is optimized for use in specialized circuits and equipment requiring this specific voltage. The clear finish maintains light quality and color temperature, allowing full brightness output and accurate color rendering for applications where visual clarity is essential. With a typical lifespan of 2000 hours, this bulb provides extended service intervals and reduced replacement frequency compared to standard incandescent alternatives. The PAR20 envelope contains halogen gas, which extends bulb life and maintains consistent light output throughout its operational period. This technology is particularly valuable in hard-to-reach fixtures or locations where frequent bulb changes present maintenance challenges or safety concerns. Ideal for warehouse lighting, display cases, work areas, and retrofit applications, this Damar replacement bulb meets the specifications of original equipment while offering reliable performance at competitive pricing. Stock this replacement bulb to ensure minimal downtime when existing fixtures require servicing. The bulb is compatible with standard PAR20 fixtures designed for GU10 base connections and 130-volt power sources.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.