
Replacement Halogen Bulb, 50W, 130V, PAR20, medium, 2PK
Mfr # SATCO 50PAR20/CAP/NFL 130V
Zoro # G722878403
product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SATCO 50PAR20/CAP/NFL 130V
Zoro #
G722878403
UPC #
-
Country of Origin
China
Description
The Satco 50PAR20/CAP/NFL 130V is a premium halogen light bulb engineered for demanding commercial and industrial lighting applications. This 50-watt PAR-20 bulb delivers reliable performance in fixtures requiring 130-volt operation and features a standard medium base (E26) for straightforward installation compatibility. Constructed with capsylite halogen technology, this narrow flood bulb produces a focused, directional light output ideal for accent lighting, display cases, track lighting systems, and specialty applications where controlled beam patterns are essential. The narrow flood beam angle provides concentrated illumination without excessive spread, making it particularly suitable for highlighting specific areas or merchandise in retail environments, galleries, and hospitality settings. The robust halogen capsule design ensures consistent color temperature and lumen output throughout the bulb's operational lifespan, reducing maintenance interruptions in critical lighting systems. The medium base (E26) connection ensures compatibility with a broad range of standard lighting fixtures found in commercial installations, simplifying inventory management and replacement procedures. This replacement bulb is designed as a direct substitute for existing Satco 50PAR20/CAP/NFL 130V fixtures, maintaining lighting performance and intensity without requiring fixture modifications or upgrades. The 130-volt specification makes this bulb suitable for specialized electrical systems commonly found in certain industrial and commercial environments. Ideal for facilities managers, maintenance professionals, and commercial property operators seeking reliable halogen replacement lighting, this Satco bulb provides the performance consistency and compatibility required for uninterrupted operations. The narrow flood configuration and focused beam output make it an excellent choice for task-specific lighting needs where precision and control are paramount.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.