Shop ILC
See all product information
Create Account
Replacement Halogen Bulb, 50W, 130V, PAR20
Mfr # PHILIPS 50PAR20/HAL/SP10 130V
Zoro # G922879262
product price:Â
$
77.85
/ea
Key Features
Wattage
50W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHILIPS 50PAR20/HAL/SP10 130V
- Zoro #
- G922879262
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 50W
Description
This replacement halogen lamp is designed as a compatible alternative to the PHILIPS 50PAR20/HAL/SP10 130V and serves equivalent applications requiring reliable spot lighting performance. The unit features a PAR20 reflector design that delivers focused beam projection suitable for accent lighting, display illumination, and directional task lighting in commercial and industrial environments. The lamp operates at 130 volts and incorporates halogen technology to provide consistent light output with extended lamp life compared to standard incandescent alternatives. The SP10 designation indicates a spot beam configuration, making this product ideal for applications requiring concentrated light distribution rather than broad flood coverage. The parabolic aluminum reflector design ensures efficient light projection and minimal waste, contributing to cost-effective operation over the lamp's service life. This replacement lamp is constructed with precision optics and quality halogen filament technology to maintain color temperature stability and brightness consistency throughout its operational period. It is compatible with standard PAR20 lamp sockets and fixtures designed for 130-volt halogen applications, allowing for straightforward installation as a direct replacement in existing systems. Typical applications include retail display lighting, museum and gallery illumination, theatrical and stage setups, architectural accent lighting, and commercial directional spotlighting. The compact PAR20 form factor makes it suitable for recessed fixtures, track lighting systems, and adjustable accent light configurations where space constraints or aesthetic considerations require smaller lamp profiles. Facilities managers and lighting professionals can rely on this replacement lamp to maintain consistent illumination quality while reducing downtime associated with lamp changes. When ordering, verify compatibility with your specific fixture voltage and socket type to ensure optimal performance and safety in your application.