Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 53W, 120V, A19, Medium E26 Screw

  • Mfr # SYLVANIA 60A/HAL/F/CLAM 120V REPLACED BY

  • Zoro # G022878417


product price: $60.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 60A/HAL/F/CLAM 120V REPLACED BY
Zoro #
G022878417
UPC #
-
Country of Origin
China

Description

This halogen A19 replacement light bulb is engineered to deliver reliable, high-quality illumination for a wide range of residential and commercial applications. Designed to replace the Sylvania 60A/HAL/F/CLAM 120V model, this 53W tungsten halogen bulb operates at 120 volts and features a medium E26 base for standard socket compatibility. The bulb produces a warm 2850K color temperature, providing a comfortable, inviting light output suitable for general lighting, accent lighting, and display applications. With a rated lifespan of 3000 hours, this halogen bulb offers extended service life compared to standard incandescent alternatives, reducing maintenance frequency and associated labor costs in commercial environments. Constructed with tungsten halogen technology and a frost finish, this A-line bulb delivers consistent beam quality while minimizing glare. The frosted lens design distributes light evenly across spaces, making it ideal for office environments, retail displays, hospitality settings, and residential fixtures where diffused illumination is preferred. The compact A19 form factor ensures easy installation into existing fixtures without requiring modifications or special adapters. This universal design makes it an economical solution for facility managers and contractors seeking reliable replacement bulbs for standard lamp sockets. Built to industrial specifications, this halogen bulb maintains color consistency and light output throughout its operational life, making it a dependable choice for applications requiring predictable, professional-grade lighting performance. The durable construction withstands frequent on-off cycling, making it suitable for both standard and commercial-duty applications. Whether stocking for maintenance departments or purchasing for specific lighting upgrades, this replacement bulb provides excellent value and performance for industrial, commercial, and residential lighting needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.