Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 53W, 120V, A19, Medium Screw (E26)

  • Mfr # GE GENERAL ELECTRIC G.E 53A/W/H 120V

  • Zoro # G922878173


product price: $60.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 53A/W/H 120V
Zoro #
G922878173
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for GE General Electric G-E-53A-W-H-120V fixtures, delivering reliable performance in commercial and industrial lighting applications. Operating at 120 volts, this bulb is designed for standard North American electrical systems and provides consistent illumination for general-purpose indoor use. The G.E 53A/W/H 120V bulb features a robust construction built to withstand the demands of demanding work environments. Its design ensures compatibility with existing GE fixture assemblies, making installation straightforward for facility maintenance teams. The bulb produces warm, steady light suitable for offices, retail spaces, warehouses, and manufacturing facilities where adequate visibility is essential. This replacement bulb offers a cost-effective solution for businesses maintaining large quantities of GE lighting equipment. By choosing an exact replacement specification, facility managers can streamline inventory management and reduce compatibility concerns across their lighting infrastructure. The 120V rating makes it suitable for standard building electrical systems without requiring voltage converters or modifications. Industrial and commercial buyers appreciate the reliability of GE-compatible components, as they ensure predictable performance and reduce unexpected downtime. Whether used for general task lighting, ambient illumination, or backup inventory, this bulb delivers the dependable functionality required in professional settings. Proper installation and handling ensure optimal lifespan and performance characteristics. Stock this replacement bulb for maintenance departments, facility management operations, or as backup inventory for facilities with multiple GE lighting installations. It represents a practical, direct-replacement solution that maintains consistent lighting quality across your commercial or industrial property.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.