Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 53W, 120V

  • Mfr # GE GENERAL ELECTRIC G.E 60A/HAL/CL

  • Zoro # G822879102


product price: $60.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 60A/HAL/CL
Zoro #
G822879102
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is designed as a direct substitute for GE 60A/HAL/CL applications, delivering reliable illumination for commercial and industrial environments. The 53W halogen technology provides bright, consistent light output suitable for task lighting, display cases, accent lighting, and general overhead applications where quality light output is required. The clear lens design allows for unobstructed light transmission, making it ideal for spaces where color accuracy and brightness are important considerations. Constructed with halogen lamp technology, this bulb offers superior light quality and longer operational life compared to standard incandescent alternatives. The halogen fill creates a regenerative cycle that maintains filament brightness throughout the bulb's service life, resulting in more consistent performance over time. This makes the bulb particularly valuable in commercial settings where frequent replacement would be disruptive or costly. The clear glass envelope provides excellent optical clarity and is compatible with standard fixtures designed for GE 60A/HAL/CL specifications. This replacement bulb maintains compatibility with existing fixture installations, allowing for straightforward substitution without modification to mounting hardware or electrical connections. The compact design fits standard lamp sockets and housings used in retail displays, hospitality venues, offices, and manufacturing facilities. Ideal for use in recessed fixtures, track lighting systems, desk lamps, and accent lighting applications, this halogen bulb serves both aesthetic and functional lighting needs. Facilities managers, maintenance professionals, and industrial buyers can rely on this replacement bulb to maintain consistent lighting standards across their properties. Stock this item for emergency replacements or routine maintenance programs to minimize downtime in critical work areas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.