Replacement Halogen Bulb, 5W, 12V, G4, G4 Bi-pin (4mm center-to-center)

  • Mfr # OSRAM SYLVANIA 64405S

  • Zoro # G822879379


product price:  $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRAM SYLVANIA 64405S
Zoro #
G822879379
UPC #
-
Country of Origin
China

Description

The OSRAM SYLVANIA 64405S is a premium replacement halogen light bulb engineered for reliable performance in compact lighting applications. This 5-watt, 12-volt lamp delivers consistent illumination with approximately 60 lumens of output and a warm 3000K color temperature, making it ideal for accent lighting, display cases, landscape lighting, and specialty equipment where space constraints require miniature bulb solutions. Featuring a G4 two-pin base configuration with 4mm center-to-center spacing, this T3-shaped bulb integrates seamlessly into existing fixtures designed for standard G4 sockets. The halogen fill technology provides excellent light quality and extended operational life of approximately 4000 hours, reducing maintenance frequency and total cost of ownership in commercial and industrial settings. The clear lens design ensures unobstructed light transmission with minimal color distortion, making this bulb suitable for applications requiring true color rendering. This replacement lamp is particularly valuable for facilities managing landscape lighting systems, retail display fixtures, museum exhibit lighting, hospitality applications, and various equipment requiring low-voltage, low-wattage illumination. The compact form factor and standardized G4 base allow for straightforward substitution without fixture modification. Industrial buyers benefit from OSRAM SYLVANIA's reputation for quality and durability. This halogen bulb maintains performance specifications under standard operating conditions and delivers dependable service in demanding commercial environments. Stock this essential replacement component to minimize downtime and maintain consistent lighting performance across your facility's miniature bulb applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.