Shop ILC
See all product information
Create Account
Replacement Halogen Bulb, 60 Watts, 120V, BT15, 2PK
Mfr # LIGHT BULB / LAMP 60BT15/HAL/NLP/CL
Zoro # G322879152
product price:Â
$
98.15
/pk of 2, $49.08/ea
Key Features
Wattage
60W
Dimmable
Yes
Base Type
E26 Medium Screw Base
Color Temperature
2900K (Warm White)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LIGHT BULB / LAMP 60BT15/HAL/NLP/CL
- Zoro #
- G322879152
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 60W
- Dimmable
- Yes
- Base Type
- E26 Medium Screw Base
- Color Temperature
- 2900K (Warm White)
Description
This 60-watt BT15 halogen replacement light bulb is engineered for reliable performance in commercial and industrial lighting applications. Featuring a standard E26 medium screw base (1-inch diameter), this bulb integrates seamlessly into existing fixtures and luminaires designed for halogen technology. Operating at 120 volts, it delivers 900 lumens of bright, consistent illumination suitable for task lighting, display applications, and general facility use. The clear bulb design provides excellent light transmission and natural color rendering with a Color Rendering Index (CRI) of 100, making it ideal for environments where accurate color perception is essential, such as retail displays, offices, and inspection areas. With a rated lifespan of 3,000 hours, this halogen bulb offers extended operational life, reducing maintenance frequency and associated downtime in high-use settings. The BT15 shape provides focused light distribution appropriate for recessed fixtures, track lighting, and directional accent lighting. This replacement bulb meets standard halogen specifications and is compatible with fixtures previously using 60BT15/HAL/NLP/CL configurations. Industrial and commercial buyers will appreciate the dependable performance, compact form factor, and warm color temperature characteristic of halogen technology. Ideal for facilities requiring immediate replacement bulbs without compromising on brightness or color accuracy. This bulb is suitable for indoor use in climate-controlled environments and is recommended for standard fixture installations where halogen bulbs are specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.