
Replacement Halogen Bulb, 60W, 120V, A19, Medium E26
Mfr # PEC JT 60W 120V SOFT WHITE
Zoro # G822879027
product price: $83.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PEC JT 60W 120V SOFT WHITE
Zoro #
G822879027
UPC #
-
Country of Origin
China
Description
This replacement light bulb is designed as a direct substitute for the Satco S3923 model and provides reliable illumination for a wide range of industrial and commercial applications. With a 60-watt power rating and 120-volt compatibility, this soft white bulb delivers warm, comfortable lighting suitable for general purpose use in workshops, warehouses, office spaces, and maintenance areas. The bulb features a standard E26 medium screw base with a 1-inch diameter (E27), making it compatible with most conventional light fixtures and sockets found in commercial and industrial settings. The BT15 bulb shape provides efficient light distribution and consistent performance across various fixture types. Rated at 60 watts, this bulb offers a balance between brightness and energy consumption for cost-effective operation in facilities requiring extended operating hours. The soft white color temperature creates a pleasant lighting environment that reduces eye strain during extended work periods, making it ideal for spaces where workers spend significant time. This characteristic also makes it suitable for customer-facing areas, office environments, and inspection stations where good visibility is essential without harsh glare. This replacement bulb is engineered to meet standard specifications and provides drop-in compatibility with existing fixtures using the same base type and voltage rating. It is suitable for use in recessed fixtures, pendant lights, desk lamps, and general area lighting applications throughout industrial facilities. For facilities looking to upgrade or standardize their lighting infrastructure, this bulb serves as a reliable and cost-effective solution for maintaining consistent illumination across multiple work areas. The 120-volt rating ensures safe operation within standard North American electrical systems.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.