Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 60W, 120V AC, BT15 (Blown Tubular)

  • Mfr # PHILIPS BC-60BT15/HAL/CL 120V

  • Zoro # G522878795


product price: $60.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS BC-60BT15/HAL/CL 120V
Zoro #
G522878795
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is engineered for reliable performance in commercial and industrial lighting applications. The Philips BC-60BT15/HAL/CL operates at 120V with a 53W power rating, delivering consistent illumination for task lighting, display fixtures, and accent lighting systems. The clear lens design provides unfiltered light output with excellent color rendering, making it ideal for environments where visibility and light quality are critical. The halogen technology employed in this bulb offers extended operational life compared to standard incandescent alternatives, reducing maintenance frequency and associated labor costs in facilities with multiple fixtures. The BT15 bulb shape provides a compact profile suitable for recessed fixtures and enclosed luminaires where space constraints exist. The halogen fill provides superior lumen maintenance, ensuring brightness remains consistent throughout the bulb's service life. This replacement bulb is compatible with Philips BC-60BT15-HAL-CL fixtures and similar halogen lighting systems rated for 120V operation. Typical applications include retail display lighting, museum and gallery accent lighting, kitchen undercabinet fixtures, and general task lighting in office and commercial environments. The clear construction allows for both direct and diffused lighting configurations depending on fixture design. Installation is straightforward, requiring only removal of the spent bulb and insertion of the replacement unit into compatible sockets. The compact size and standard electrical specifications make this a versatile option for facilities management professionals seeking to maintain consistent lighting standards across multiple locations. For optimal performance and safety, ensure all fixture requirements match the 120V, 53W specifications before installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.