Shop ILC
Create Account
Replacement Halogen Bulb, 60W, 120V, BT15, E26 Medium Screw
Mfr # DAMAR HL60BT15/SW
Zoro # G623526830
product price:Â $39.55
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DAMAR HL60BT15/SW
- Zoro #
- G623526830
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement halogen bulb is engineered as a direct-fit substitute for the Damar HL60BT15/SW. Key specifications include 60W power draw; 120V operating voltage; BT15 bulb shape; E26 Medium Screw base; 950 lumens light output; White finish; 3,000-hour rated life. Designed for general purpose fixtures, pendants, and high-lumen applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.