Shop ILC
See all product information
Create Account
Replacement for International Lighting It-rpl847252 replacement light bulb lamp
Mfr # IT-RPL847252 INTERNATIONAL LIGHTING
Zoro # G302968098
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Voltage
10
Watts
50
Bulb Base Type
K23D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IT-RPL847252 INTERNATIONAL LIGHTING
- Zoro #
- G302968098
- UPC #
- -
- Country of Origin
- China
- Voltage
- 10
- Watts
- 50
- Bulb Base Type
- K23D
Description
Replacement for International Lighting It-rpl847252 replacement light bulb lamp