Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 60W, 120V, BT15, E26

  • Mfr # SYLVANIA 60BT15/HAL/W

  • Zoro # G922879576


product price: $83.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 60BT15/HAL/W
Zoro #
G922879576
UPC #
-
Country of Origin
China

Description

This SYLVANIA 60BT15/HAL/W halogen replacement light bulb delivers reliable, high-quality illumination for a wide range of commercial and industrial applications. Engineered with OSRAM SYLVANIA's proven halogen technology, this 60-watt bulb produces 950 lumens of bright, consistent light output, making it ideal for task lighting, display applications, accent lighting, and general-purpose illumination in retail, hospitality, and office environments. The bulb features a standard E26 medium screw base with a 1-inch diameter (E27 compatible), ensuring easy installation in most standard fixtures without requiring adapters or modifications. Its BT15 shape provides a traditional design that fits seamlessly into existing lighting infrastructure. Rated for 120 volts, this halogen bulb operates efficiently while maintaining excellent color rendering properties that enhance visibility and reduce eye strain during extended use. With a rated lifespan of 3,000 hours, this SYLVANIA bulb offers dependable long-term performance that minimizes maintenance disruptions and replacement frequency in busy commercial settings. The clear finish provides undiffused light output, making it suitable for applications where precise illumination and visibility are critical. As an OSRAM SYLVANIA product, this bulb meets stringent manufacturing standards and quality controls that ensure consistent performance across installations. This replacement bulb is compatible with fixtures previously using the 60BT15/HAL/W model and serves as a direct substitute for similar halogen bulb applications. It is suitable for use in desk lamps, track lighting systems, decorative fixtures, and standard screw-base compatible luminaires. Industrial buyers and facility managers appreciate SYLVANIA's reputation for durability and reliability, making this bulb a cost-effective choice for maintaining optimal lighting performance across multiple locations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.