
Replacement Halogen Bulb, 60W, 120V, BT15
Mfr # WESTINGHOUSE / CAMELION 60BT15/HAL/SW 120V
Zoro # G422878499
product price: $83.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WESTINGHOUSE / CAMELION 60BT15/HAL/SW 120V
Zoro #
G422878499
UPC #
-
Country of Origin
China
Description
This replacement light bulb is designed specifically for Westinghouse Camelion fixtures requiring the 60BT15/HAL/SW model specification. Operating at 120V with a 60W power output, this halogen bulb delivers reliable illumination for commercial and industrial applications where consistent brightness is essential. The BT15 bulb shape provides optimal light distribution and compatibility with standard fixture housings. Halogen technology offers superior light quality and longer operational lifespan compared to standard incandescent alternatives, making it an economical choice for facilities requiring frequent bulb replacement. The 120V rating ensures safe operation in standard North American electrical systems. Ideal applications include office lighting, retail displays, accent lighting, and general commercial illumination where quality light output is required. The halogen construction provides excellent color rendering and brightness consistency throughout its operational life. The bulb is suitable for use in recessed fixtures, track lighting systems, and other applications designed for BT15 bulb configurations. This replacement bulb helps maintain fixture performance and ensures continuity of lighting in facilities that depend on reliable illumination. Proper installation in compatible fixtures and adherence to electrical safety guidelines is recommended. The bulb is ready for immediate use upon receipt and requires no additional configuration or setup. Stock this replacement to minimize facility downtime and maintain consistent lighting quality across your commercial or industrial space.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.