Shop ILC
See all product information
Create Account
Replacement Halogen Bulb, 60W, 120V, PAR16
Mfr # GE GENERAL ELECTRIC G.E 60PAR16/H/FL30 120V
Zoro # G022878356
product price:Â
$
93.69
/ea
Key Features
Base Type
Medium NP (E26)
Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE GENERAL ELECTRIC G.E 60PAR16/H/FL30 120V
- Zoro #
- G022878356
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- Medium NP (E26)
- Wattage
- 60W
Description
This replacement halogen PAR16 lamp is engineered as a direct substitute for the GE 60PAR16/H/FL30 120V and compatible equivalent models. Designed for commercial and industrial applications requiring reliable accent, display, and general-purpose lighting, this lamp delivers consistent performance in standard medium base fixtures. The PAR16 form factor provides excellent optical control with its integral reflector, making it ideal for spotlighting, merchandise display, and architectural accent applications in retail environments, galleries, museums, and hospitality settings. The lamp operates at 120 volts and features a flood beam distribution pattern optimized for wider light spread and uniform illumination across target surfaces. This halogen technology offers superior color rendering and brightness compared to standard incandescent alternatives, extending lamp life while maintaining energy efficiency suitable for cost-conscious facility managers. The robust construction ensures durability in demanding commercial environments where frequent cycling and vibration may occur. This replacement lamp is suitable for use in recessed fixtures, track lighting systems, accent lighting installations, and decorative display applications throughout commercial properties. It functions reliably in both enclosed and open fixtures, making it versatile for various mounting configurations. The lamp's consistent lumen output and stable color temperature provide dependable performance for businesses requiring color-critical lighting for product display and visual merchandising. Compatible with standard medium base sockets, this lamp integrates seamlessly into existing fixture infrastructure without requiring modifications. Proper handling and installation following manufacturer guidelines ensures optimal performance and safety. Ideal inventory stock for facility maintenance departments, lighting contractors, and commercial property managers needing reliable replacement halogen lamps for routine maintenance and emergency repairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.