
Replacement Halogen Bulb, 60W, 120V, PAR16, medium
Mfr # SATCO 60PAR16/HAL/NFL 120V
Zoro # G522878405
product price: $86.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATCO 60PAR16/HAL/NFL 120V
Zoro #
G522878405
UPC #
-
Country of Origin
China
Description
This replacement halogen bulb is engineered for reliable performance in a wide range of commercial and industrial lighting applications. The Satco 60PAR16/HAL/NFL 120V delivers 60 watts of bright, consistent illumination with a color temperature of 2500K, producing 550 lumens of output. Designed with a PAR16 reflector configuration and narrow flood beam pattern, this bulb provides focused directional lighting ideal for accent lighting, display fixtures, and task-oriented environments where precision beam control is essential. The bulb features a standard medium E26 screw base, ensuring compatibility with existing fixtures and quick installation without specialized equipment. Its halogen technology provides superior light quality and efficiency compared to traditional incandescent options, while maintaining compatibility with standard 120-volt line voltage systems. The clear lens design maximizes light transmission and beam definition for applications requiring sharp, concentrated illumination. With an average rated lifespan of 2500 hours, this halogen bulb offers extended operational life that reduces maintenance frequency and replacement costs in demanding commercial settings. The robust construction and proven Satco manufacturing standards ensure dependable performance in retail environments, museums, galleries, hospitality venues, and other professional installations requiring high-quality PAR lighting. Specifications: 60 watts, 120 volts, PAR16 form factor, narrow flood beam angle, medium E26 base, 550 lumens, 2500K color temperature, 2500-hour average rated life. This direct replacement bulb is ideal for upgrading or maintaining existing PAR16 lighting systems where consistent, focused illumination is critical to operations.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.