Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 60W, 120V, PAR16, medium

  • Mfr # SATCO S2201

  • Zoro # G522879549


product price: $93.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SATCO S2201
Zoro #
G522879549
UPC #
-
Country of Origin
China

Description

This replacement halogen lamp is engineered to match the performance specifications of the SATCO S2201 and compatible alternatives for reliable lighting solutions in commercial and industrial applications. The PAR16 reflector design delivers focused beam output ideal for accent lighting, task lighting, and directional fixtures requiring precision light distribution. Featuring a 60-watt halogen configuration, this lamp produces 550 lumens of bright, consistent illumination with a color temperature suited for general commercial use. The medium base socket ensures straightforward installation in standard fixture receptacles. Rated for 2500 average hours of operation, this lamp provides extended service life while maintaining stable light output throughout its operational lifespan, reducing maintenance frequency and replacement costs. Designed for 120-volt operation, this halogen lamp is compatible with standard North American electrical systems and fixtures. The clear envelope maximizes light transmission while the halogen technology enables higher efficacy compared to traditional incandescent alternatives. The dimmable design allows users to adjust light levels for versatile applications ranging from retail displays and galleries to hospitality venues and architectural accent lighting. This replacement lamp meets industry standards for quality and performance, making it a dependable choice for facility managers and contractors seeking cost-effective lighting maintenance solutions. The PAR16 format and halogen efficiency make it particularly valuable for applications demanding concentrated beam patterns and reliable color rendering. Compatible with standard dimmer switches and lighting controls, this lamp integrates seamlessly into existing fixture inventories. Ideal for retail, hospitality, museum, and architectural lighting applications where focused, high-quality illumination is essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.