Shop ILC
See all product information
Create Account
Replacement Halogen Bulb, 650W, 100V
Mfr # NORITSU 613 ENLARGER
Zoro # G322879480
product price:Â $58.99
/eaKey Features
Wattage
650W
Color Temperature
3300K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NORITSU 613 ENLARGER
- Zoro #
- G322879480
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 650W
- Color Temperature
- 3300K
Description
This replacement component is engineered for the Noritsu 613 Enlarger system and compatible equipment used in professional photographic printing and darkroom operations. Designed to meet the demanding requirements of commercial photography labs, printing facilities, and professional imaging centers, this part maintains the precision and reliability standards established by Noritsu's industrial-grade equipment. The Noritsu 613 Enlarger represents professional-level technology for color and black and white photographic enlargement, serving facilities that process high volumes of film prints. This replacement component ensures continued operational efficiency and print quality consistency for labs relying on Noritsu equipment for their daily production workflow. This part is suitable for facilities engaged in professional photography services, commercial printing operations, archival work, and high-volume film processing. It is particularly valuable for labs that have invested in Noritsu equipment and require genuine or compatible replacement components to maintain equipment performance without extended downtime. The component is manufactured to provide reliable performance in demanding professional environments where consistent results and equipment durability are critical business factors. Technicians and equipment managers can depend on this replacement to integrate seamlessly with existing Noritsu 613 Enlarger systems, helping maintain the precision and output quality expected in commercial photographic applications. Purchasing this replacement component helps extend the service life of existing Noritsu enlarger systems while avoiding the significant capital expense of complete equipment replacement. For facilities with established workflows built around Noritsu technology, having access to compatible replacement parts ensures continuity of operations and protection of existing infrastructure investments. This item is appropriate for procurement by professional photography labs, commercial printing facilities, educational institutions with darkroom operations, and imaging service providers seeking reliable replacement components for their Noritsu equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.