Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 650W, 12V AC

  • Mfr # OSRAM SYLVANIA 64260 HALOGEN OSRAM BRAND

  • Zoro # G822878495


product price: $78.05
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSRAM SYLVANIA 64260 HALOGEN OSRAM BRAND
Zoro #
G822878495
UPC #
-
Country of Origin
China

Description

This replacement halogen quartz tungsten light bulb is engineered as a direct substitute for the Osram Sylvania 64260 model, delivering reliable performance in demanding industrial and commercial lighting applications. Rated at 120V and 650W, this halogen bulb provides consistent high-intensity illumination suitable for stage lighting, studio work, film production, and specialized task lighting environments where bright, focused light output is essential. The bulb features a quartz envelope construction that withstands elevated operating temperatures while maintaining optical clarity and light transmission efficiency. The tungsten filament delivers stable color temperature and long operational life compared to standard incandescent alternatives. Halogen technology enables this bulb to maintain brightness output throughout its service life, minimizing lumen depreciation that occurs with conventional bulbs. As an Osram Sylvania brand product, this replacement bulb meets established industry standards for electrical safety, heat resistance, and performance consistency. The 120V AC rating makes it compatible with standard North American electrical systems, and the 650W consumption aligns with professional-grade lighting fixtures commonly found in theaters, broadcast facilities, photography studios, and exhibition spaces. This bulb is designed for use in compatible Osram Sylvania fixtures and similar halogen lighting assemblies rated for 120V operation. Proper installation requires adherence to manufacturer guidelines, including ensuring the fixture is powered off before replacement and handling the quartz envelope with clean gloves to prevent contamination that could reduce bulb life. This replacement part is ideal for maintenance departments, rental facilities, and operations requiring consistent replacement stock for their professional lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.