Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 65W, 130V, BR30, E26

  • Mfr # SATCO S4415

  • Zoro # G622879203


product price: $58.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S4415
Zoro #
G622879203
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use with Satco S4415 fixtures and applications requiring reliable, consistent illumination in industrial and commercial environments. Designed with a 65-watt power rating and 130-volt specification, this bulb delivers dependable performance for facilities operating on higher voltage electrical systems. The E26 base provides secure, standard compatibility with compatible fixtures, ensuring straightforward installation and minimal downtime during replacement cycles. The 65W output makes this bulb suitable for areas requiring moderate to bright ambient lighting, including warehouses, manufacturing floors, office spaces, and storage facilities. Its 130-volt design is particularly valuable for industrial applications where standard 120-volt fixtures are unavailable or where facilities operate dedicated higher-voltage lighting circuits. This specification allows facilities managers to maintain consistent lighting standards across diverse electrical infrastructure without requiring fixture modifications or voltage converters. As an OEM replacement component, this bulb maintains the performance characteristics and compatibility standards of the original Satco S4415 specification. It is ideal for maintenance departments, facility managers, and electrical contractors who need reliable replacement inventory for ongoing operations. The E26 base is one of the most widely recognized industrial and commercial light bulb standards, making this product a versatile replacement option for multiple applications within a facility. Proper installation requires ensuring the fixture is powered off before replacement and that the bulb is fully seated in the E26 base. This bulb is intended for use in indoor commercial and industrial applications and should be installed according to the fixture manufacturer's specifications and all applicable electrical codes. Regular maintenance and timely replacement of worn bulbs helps maintain optimal lighting levels and workplace safety standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products