
Replacement Halogen Bulb, 72 Watt, 120V, A19/A21
Mfr # SYLVANIA 100A/W/4/RP 120V -OUTLAWED, USE 72 WATT
Zoro # G922879521
product price: $79.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 100A/W/4/RP 120V -OUTLAWED, USE 72 WATT
Zoro #
G922879521
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered as a direct substitute for the Sylvania 100A/W/4/RP 120V incandescent lamp, which has been phased out due to energy efficiency regulations. The 72-watt configuration provides a practical alternative that delivers comparable lighting performance while offering improved energy consumption characteristics for commercial and industrial applications. The bulb features an E26 medium screw base, the standard connection type found in most commercial fixtures, ensuring straightforward installation without requiring adapter hardware or fixture modifications. The A19 shape is compatible with a wide range of standard lighting fixtures commonly found in office buildings, warehouses, retail spaces, and industrial facilities. Designed for 120-volt applications, this replacement bulb maintains consistency with existing electrical systems and infrastructure already in place throughout most North American commercial properties. The incandescent technology provides warm, consistent illumination suitable for general-purpose lighting needs, task lighting, and applications where traditional incandescent performance is required or preferred. This product serves as an ideal solution for facility managers and maintenance professionals who need to replace discontinued Sylvania models while adhering to current energy efficiency standards. The bulb delivers reliable performance across extended operating periods, making it well-suited for regularly-used fixtures in commercial environments. Whether you are upgrading legacy lighting systems, maintaining compliance with efficiency regulations, or simply seeking a dependable replacement for older Sylvania models, this 72-watt bulb provides a cost-effective and straightforward solution. Stock this item for your maintenance inventory to ensure you have reliable replacements readily available for standard commercial lighting fixtures throughout your facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.