Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 72 Watts, 120 Volts, A19

  • Mfr # SYLVANIA 046135189708 -OUTLAWED USE 72 WATT SAVE

  • Zoro # G022878783


product price: $79.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 046135189708 -OUTLAWED USE 72 WATT SAVE
Zoro #
G022878783
UPC #
-
Country of Origin
China

Description

The SYLVANIA 046135189708 Replacement Light Bulb is a high-efficiency halogen bulb engineered to deliver significant energy savings without compromising brightness or light quality. This 72-watt A19-shaped bulb operates at 120 volts and produces 1,520 lumens of vivid, clear illumination, making it an ideal replacement for standard 100-watt incandescent bulbs in residential and commercial applications. Designed with energy efficiency as a core priority, this halogen bulb consumes 28 to 41 percent less energy than conventional incandescent alternatives, resulting in measurable reductions in operational costs. The estimated annual energy cost is approximately $8.67 per unit, providing substantial savings over the bulb's service life for facilities managing multiple fixtures. Key features include mercury-free construction, ensuring safe handling and disposal in compliance with environmental regulations. The bulb is fully dimmable, allowing users to adjust brightness levels according to specific lighting requirements and preferences. The clear lens design delivers vivid color rendering, making it suitable for applications where accurate color perception is important, such as retail environments, offices, and residential spaces requiring quality ambient or task lighting. The A19 shape ensures compatibility with standard light fixtures and lamps designed for conventional incandescent bulbs, simplifying replacement and minimizing installation requirements. This bulb performs reliably in various indoor settings, including living areas, bedrooms, studies, and general commercial spaces. Each package contains two bulbs, providing convenient replacement units and reducing reordering frequency. The SYLVANIA Super Saver line combines proven halogen technology with modern efficiency standards, making this product a practical choice for organizations seeking to reduce energy consumption while maintaining lighting quality and performance standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.