
Replacement Halogen Bulb, 72 watts, 120V AC, A19
Mfr # SYLVANIA 100A/W/RP 120V -OUTLAWED, USE 72 WATT:
Zoro # G522878412
product price:Â $79.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 100A/W/RP 120V -OUTLAWED, USE 72 WATT:
Zoro #
G522878412
UPC #
-
Country of Origin
China
Description
This Sylvania replacement light bulb is engineered for reliable performance in demanding industrial and commercial applications. Rated at 72 watts and 120 volts, this incandescent bulb features a medium screw (E26) base and delivers consistent illumination with a color temperature of 2850K and 100 CRI for accurate color rendering. The A19 form factor with frosted finish provides even light distribution while reducing glare, making it suitable for general lighting in workshops, warehouses, retail environments, and facilities where durability is essential. This rough service rated bulb is specifically designed to withstand vibration and mechanical stress common in industrial settings, offering extended lamp life compared to standard incandescent bulbs. With an output of approximately 1260 lumens, this bulb delivers adequate brightness for task lighting and general facility illumination. The RP (retail packaging) designation indicates proper packaging for secure handling and storage during shipment and warehouse operations. This replacement bulb is an ideal choice for facilities maintaining legacy lighting systems or applications where proven incandescent technology is preferred. It serves as a direct replacement for compatible Sylvania fixture applications and provides the warm, natural light quality that incandescent technology is known for. Suitable for use in standard residential and commercial fixtures with medium base sockets, this bulb offers straightforward installation and maintenance. The 72-watt rating provides an efficient balance between light output and power consumption for standard 120-volt electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.