Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 72 watts, 120V

  • Mfr # WESTINGHOUSE 03994-00 -OUTLAWED, USE 72 WATT:

  • Zoro # G322879596


product price: $51.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WESTINGHOUSE 03994-00 -OUTLAWED, USE 72 WATT:
Zoro #
G322879596
UPC #
-
Country of Origin
China

Description

This 72-watt replacement light bulb is engineered as a direct substitute for the Westinghouse 0399400 model, delivering 1490 lumens of bright, reliable illumination for commercial and industrial applications. Featuring a standard Medium Screw (E26) base, this bulb installs easily into compatible fixtures without requiring any adapter or modification. The 72-watt power rating provides substantial light output while maintaining efficient energy consumption suitable for warehouse facilities, manufacturing plants, retail environments, and general commercial lighting systems. The bulb is designed to meet the performance specifications of the original equipment, ensuring consistent brightness and color consistency across your facility. With 1490 lumens of output, this replacement bulb produces quality illumination adequate for task lighting, overhead applications, and areas requiring good visibility for safety and productivity. The E26 base is the most common medium screw connection found in industrial and commercial settings, making this a practical stocking item for maintenance departments and facility managers. Ideal for operations seeking a reliable replacement that matches original Westinghouse specifications, this bulb is compatible with standard lamp fixtures rated for 72-watt incandescent or compatible bulb types. Whether you need to maintain consistent lighting in production areas, offices, or storage spaces, this replacement bulb offers the brightness and dependability required for continuous operation. Facility managers, maintenance professionals, and commercial buyers will appreciate the straightforward compatibility and ready availability of this essential lighting component for their Westinghouse equipment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.