Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 72W, 120V, A19, E26

  • Mfr # SATCO S2408

  • Zoro # G522879198


product price: $79.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S2408
Zoro #
G522879198
UPC #
-
Country of Origin
China

Description

The SATCO S2408 is a heavy-duty replacement light bulb engineered for demanding commercial and industrial applications. This 120V, 72W incandescent bulb features a standard E26 medium base socket, making it a direct replacement for compatible fixtures in factories, warehouses, workshops, and utility areas where reliable general-purpose lighting is essential. Designed to deliver consistent, bright illumination, the S2408 operates efficiently at the specified 120V input, providing a dependable light source for task lighting, inspection areas, and accent illumination in industrial settings. The 72W power rating balances brightness output with operational efficiency, making it suitable for both continuous and intermittent use in commercial environments. The E26 base is the industry-standard medium screw socket found in countless commercial and industrial fixtures, ensuring compatibility across a wide range of equipment and installations. This universal base design eliminates compatibility concerns and simplifies inventory management for facility managers and maintenance teams. Built to withstand the rigors of industrial use, the SATCO S2408 is constructed with quality materials designed for durability and longevity. The bulb is ideal for use in manufacturing plants, storage facilities, mechanical rooms, garages, and any commercial space requiring robust, no-nonsense lighting solutions. When replacing worn or failed bulbs in your existing E26-base fixtures, the SATCO S2408 delivers the same proven performance and reliability that industrial operations depend on daily. Keep replacement bulbs in stock to minimize downtime and maintain consistent workplace illumination standards across your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.