Replacement Halogen Bulb, 72W, 120V, A19, E26

  • Mfr # SYLVANIA 100A/HAL/F/CLAM 120V -OUTLAWED USE 72 W

  • Zoro # G822878990


product price:  $79.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 100A/HAL/F/CLAM 120V -OUTLAWED USE 72 W
Zoro #
G822878990
UPC #
-
Country of Origin
China

Description

The Sylvania 100A/HAL/F/CLAM 120V is a 72-watt halogen replacement light bulb designed for commercial and industrial lighting applications requiring reliable, high-output illumination. This A19-shaped halogen lamp operates at 120 volts and features a standard E26 medium screw base, making it compatible with most conventional light fixtures and sockets commonly found in office buildings, retail environments, warehouses, and manufacturing facilities. Halogen technology delivers superior light quality and brightness compared to standard incandescent bulbs, producing consistent color rendering and optimal visibility for tasks requiring accurate color differentiation. The 72-watt output provides substantial luminous intensity suitable for general illumination, task lighting, and accent applications in commercial spaces where brightness and performance are essential. This bulb is engineered to meet industrial standards for durability and longevity in demanding environments. The halogen capsule design ensures stable light output throughout the bulb's operational life, reducing the frequency of replacements and minimizing maintenance labor costs. The frosted finish helps diffuse light evenly, reducing glare and providing comfortable illumination for extended work periods. The Sylvania brand is recognized across the industrial and commercial sectors for manufacturing high-quality lighting solutions that deliver consistent performance and reliability. This replacement bulb is ideal for upgrading or maintaining existing lighting systems that currently use compatible halogen specifications. Note: Please verify compatibility with your specific fixture before ordering, as some jurisdictions have restrictions on certain halogen bulb types. Always consult local electrical codes and regulations regarding halogen lamp usage in your facility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.