Shop ILC
See all product information
Create Account
Replacement Halogen Bulb, 72W, 120V, A19, Medium E26
Mfr # BULBRITE 72A19/3WAY/ECO
Zoro # G522879334
product price:Â
$
68.45
/ea
Key Features
Base Type
Medium E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULBRITE 72A19/3WAY/ECO
- Zoro #
- G522879334
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- Medium E26
Description
The Bulbrite 72A19/3WAY/ECO is a versatile halogen bulb designed for commercial and residential applications requiring dimmable three-way lighting capability. This A19-shaped bulb features a medium (E26) base and operates at 120 volts, making it compatible with standard lighting fixtures and three-way lamp sockets. With three selectable brightness levels of 29, 43, and 72 watts, this ECO halogen bulb delivers flexibility for various lighting needs while maintaining energy efficiency compared to traditional incandescent alternatives. The 2,900 Kelvin color temperature produces a warm soft white light, ideal for creating comfortable environments in offices, retail spaces, hospitality settings, and residential areas. Constructed with halogen technology, this bulb provides consistent color rendering and reliable performance over extended operational periods. The dimmable design integrates seamlessly with three-way switches and compatible dimmer controls, allowing users to adjust illumination levels without requiring additional equipment or bulb replacements. The compact A19 form factor ensures drop-in compatibility with standard light fixtures, reducing installation complexity and minimizing downtime during replacement cycles. This makes it an excellent choice for facilities managers and commercial buyers seeking dependable lighting solutions that reduce operational costs through energy efficiency. Ideal applications include decorative fixtures, task lighting, general illumination in commercial spaces, and any installation utilizing three-way switching capability. The warm white output makes it particularly suitable for accent lighting and areas where a comfortable, inviting ambiance is desired. Bulbrite's ECO halogen construction balances performance with environmental responsibility, providing businesses with a practical lighting solution that meets modern efficiency standards while delivering excellent light quality and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.