
Replacement Halogen Bulb, 72W, 120V, A19, Medium E26 Screw
Mfr # GE GENERAL ELECTRIC G.E 72A/W/H
Zoro # G122879123
product price: $79.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GE GENERAL ELECTRIC G.E 72A/W/H
Zoro #
G122879123
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to meet the exacting standards of industrial and commercial lighting applications. The GE 72A/W/H halogen quartz tungsten bulb operates at 120V with a 72W power rating, delivering reliable, high-intensity illumination suitable for demanding work environments. The halogen quartz tungsten technology ensures consistent light output and extended operational lifespan compared to standard incandescent alternatives, making it an economical choice for facilities requiring frequent or continuous use. The bulb features a quartz glass envelope and tungsten filament design, which are specifically formulated to withstand the thermal stresses associated with high-wattage applications. This construction provides superior durability and resistance to vibration, making the bulb well-suited for industrial settings, inspection stations, task lighting, and specialized equipment that demands stable, focused illumination. Halogen bulbs of this specification are commonly utilized in manufacturing environments, inspection areas, stage lighting, and specialty industrial fixtures where bright, white-light output is essential for accuracy and safety. The 72W output provides significant luminous intensity while remaining compatible with standard electrical systems rated for 120V operation. This replacement bulb is designed as a direct substitute for the original GE General Electric 72A/W/H model, ensuring seamless compatibility with existing fixtures and equipment. It is recommended for users who require a dependable replacement that maintains the performance characteristics of their original lighting installation. Proper handling of halogen bulbs is important, as quartz glass can be sensitive to oils and contaminants. Users should follow manufacturer guidelines for safe installation and operation to maximize bulb life and maintain optimal lighting performance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.