
Replacement Halogen Bulb, 72W, 120V, BT15
Mfr # PHILIPS 100BT15/Q/CL 120V -OUTLAWED USE 72 WATT
Zoro # G922878746
product price: $79.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHILIPS 100BT15/Q/CL 120V -OUTLAWED USE 72 WATT
Zoro #
G922878746
UPC #
-
Country of Origin
China
Description
This replacement halogen light bulb is engineered to provide reliable illumination for a wide range of commercial and industrial applications. The Philips 100BT15/Q/CL operates at 120V and delivers 72 watts of bright, clear light output suitable for task lighting, display fixtures, and accent lighting in retail, hospitality, and commercial environments. The BT15 bulb design features a clear lens that provides unobstructed light transmission and crisp illumination without color distortion. The halogen technology ensures consistent light quality throughout the bulb's operational life while maintaining energy efficiency compared to standard incandescent alternatives. This model is compatible with existing BT15 socket fixtures, making it an ideal drop-in replacement for facilities looking to maintain their current lighting infrastructure. Constructed with durable materials, this Philips bulb is designed to withstand typical commercial use while delivering stable performance. The clear finish allows for visibility into the bulb and provides aesthetic appeal in visible fixture applications. The 120V specification ensures compatibility with standard North American electrical systems commonly found in commercial buildings, retail spaces, offices, and industrial facilities. This replacement bulb is suitable for use in various fixture types including desk lamps, accent lights, display cases, and specialty lighting applications where crisp, white light is required. Facilities managers and maintenance professionals appreciate the straightforward installation process and reliable performance of Philips halogen technology. When selecting replacement bulbs for your facility, verify that the BT15 base matches your existing fixtures and that your electrical system supports 120V operation. Proper handling during installation is recommended to maximize bulb lifespan and maintain safe operation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.