Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 120V, E26

  • Mfr # GE GENERAL ELECTRIC G.E Q7559

  • Zoro # G022879223


product price: $45.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E Q7559
Zoro #
G022879223
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to meet the specifications of the GE Q7559 model and is designed for industrial and commercial applications requiring reliable illumination. Operating at 12 volts with 18 watts of power consumption, this bulb delivers consistent light output suitable for equipment, signage, and instrumentation in demanding environments. The E26 base provides a standard, secure connection compatible with the GE Q7559 fixture, ensuring straightforward installation without requiring additional adapters or modifications. The bulb construction utilizes proven lighting technology that withstands the rigorous demands of industrial settings, including temperature fluctuations and frequent on-off cycling. Its compact design makes it ideal for retrofit applications where space constraints are a consideration. The 12V specification makes this bulb particularly valuable for control panels, indicator lights, and specialized equipment that operate on low-voltage systems, reducing electrical hazards while maintaining optimal visibility. This replacement bulb serves maintenance and repair needs across manufacturing facilities, warehouses, equipment control stations, and other commercial environments where the GE Q7559 is deployed. By stocking this compatible replacement, facility managers can minimize equipment downtime and maintain continuous operations. Suitable for both immediate repairs and preventative maintenance programs, this bulb represents a cost-effective solution for keeping GE Q7559 equipped fixtures functioning reliably.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.