Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 120V, PAR16, E26 Medium Screw

  • Mfr # SYLVANIA 75PAR16/HAL/NFL30 120V

  • Zoro # G122878355


product price: $63.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 75PAR16/HAL/NFL30 120V
Zoro #
G122878355
UPC #
-
Country of Origin
China

Description

This replacement halogen reflector lamp is designed as a direct substitute for the SYLVANIA 75PAR16/HAL/NFL30 120V and compatible equivalents. It delivers reliable performance for commercial and residential lighting applications requiring compact, focused illumination. The PAR16 format provides efficient light distribution with a narrow flood beam pattern, making it ideal for accent lighting, display case illumination, track lighting systems, and retail environments. Operating at 120 volts, this halogen lamp produces bright, crisp light output with excellent color rendering properties. The narrow flood optics concentrate light into a defined beam angle, reducing wasted light and improving overall system efficiency. Constructed with durable halogen technology, this lamp offers extended operational life compared to standard incandescent alternatives. The reflector design incorporates quality glass optics to ensure consistent beam patterns and light quality throughout the product's service life. The compact PAR16 form factor fits standard lamp sockets and fixtures designed for this size specification, simplifying installation and maintenance. This replacement lamp is suitable for use in retail displays, hospitality venues, commercial galleries, cabinet lighting, and any application previously specified for the original SYLVANIA model. The halogen envelope provides stable light output and thermal characteristics for predictable performance in various mounting positions. Installation is straightforward, requiring only removal of the existing lamp and insertion of the replacement unit into the compatible fixture socket. Users should ensure the fixture is rated for 120V halogen lamp operation before installation. For optimal performance and safety, follow standard halogen lamp handling practices and manufacturer fixture requirements. This product offers excellent value as an economical replacement option that maintains compatibility with existing lighting infrastructure while delivering dependable illumination performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.