Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 130V, E11 Mini Candelabra Screw Base

  • Mfr # PLUSRITE JD75/CL/E11 130V

  • Zoro # G922879453


product price: $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLUSRITE JD75/CL/E11 130V
Zoro #
G922879453
UPC #
-
Country of Origin
China

Description

This replacement halogen lamp is designed as a direct substitute for the PLUSRITE JD75/CL/E11 130V and compatible models. It features a 75-watt clear halogen capsule with a mini candelabra (E11) screw base, making it suitable for a wide range of lighting fixtures including chandeliers, ceiling fans, table lamps, and cabinet lighting applications. The lamp operates at 130 volts and delivers approximately 1,100 lumens of bright, warm white light output. The JD-type halogen capsule design provides excellent color rendering and consistent light quality throughout its 2,000-hour rated lifespan. The clear glass envelope allows for unobstructed light distribution, making this lamp ideal for decorative and accent lighting where direct visibility of the bulb is desired. The compact T4 tube construction and E11 base configuration ensure straightforward installation in existing fixtures without requiring modifications or adapters. This halogen lamp is particularly well-suited for commercial and residential applications requiring dependable, high-intensity lighting in a small form factor. It is commonly used in specialty lighting fixtures, display cases, museum and gallery lighting, and vintage or decorative lamp assemblies where miniature halogen sources are specified. The dimmable nature of halogen lamps makes this product compatible with most standard dimmer switches, providing flexibility for various lighting control scenarios. Built to OEM specifications for reliability and performance, this replacement lamp offers consistent operation and longevity for critical lighting applications. Buyers should verify fixture compatibility and voltage requirements before installation to ensure proper operation and safety. This is an ideal stocking item for maintenance departments, lighting retailers, and facilities managers who service fixtures utilizing E11 mini candelabra base halogen lamps.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.