
Replacement Halogen Bulb, 75W, 130V, PAR30, E26 Medium Screw, 2PK
Mfr # SYLVANIA 75PAR30/HAL/NFL25 130V
Zoro # G022878318
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SYLVANIA 75PAR30/HAL/NFL25 130V
Zoro #
G022878318
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to meet the specifications of the Sylvania 75PAR30/HAL/NFL25 model, delivering reliable illumination for commercial and industrial applications. Rated at 75 watts with a 130-volt supply requirement, this PAR30 halogen bulb provides consistent light output suitable for accent lighting, display applications, and directional task lighting in retail, hospitality, and warehouse environments. The PAR30 format features a parabolic reflector design that concentrates and directs light output, making it ideal for applications requiring focused beam patterns. The NFL25 designation indicates a 25-degree narrow flood beam, providing concentrated illumination over a defined area while minimizing light scatter. This directional capability makes the bulb particularly effective for highlighting merchandise, architectural features, or work surfaces where concentrated light coverage is essential. Constructed with halogen technology, this bulb delivers enhanced color rendering and brightness compared to standard incandescent alternatives. The 130-volt rating ensures compatibility with specialized industrial and commercial lighting systems that operate on higher voltages than standard 120-volt circuits. This specification is common in certain commercial facilities, studios, and specialized equipment installations. The bulb is designed for use in fixture applications that accommodate PAR30 bulbs with standard screw-base connections. Installation is straightforward, allowing for quick replacement in existing systems without requiring fixture modification. The halogen filament technology provides stable performance throughout its operational life, making it a dependable choice for facilities that require consistent lighting performance. For businesses operating display lighting, accent lighting systems, or specialized commercial illumination, this replacement bulb offers a direct substitute that maintains system compatibility while ensuring continued operational efficiency.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.