
Replacement Halogen Bulb, 75W, 130V, PAR30 Long Neck
Mfr # DAMAR 75PAR30QNSP/LN/10 130V
Zoro # G322878155
product price: $96.05
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAMAR 75PAR30QNSP/LN/10 130V
Zoro #
G322878155
UPC #
-
Country of Origin
China
Description
This replacement lamp is engineered as a direct substitute for DAMAR 75PAR30QNSP/LN/10 130V and compatible alternatives, making it an ideal solution for facilities requiring reliable halogen PAR30 lighting. The lamp delivers 75 watts of consistent illumination suitable for a wide range of commercial and industrial applications including retail displays, accent lighting, museum exhibits, and architectural highlighting. The PAR30 format ensures efficient light distribution with a narrow spot beam pattern, concentrating light output for focused applications. Built with durable halogen technology, this lamp provides excellent color rendering and bright, crisp light output that enhances visibility and product presentation in demanding environments. The 130V rating accommodates standard North American electrical systems where specific voltage matching is required. The lamp features a medium base socket for straightforward installation in compatible fixtures, minimizing downtime during replacement procedures. Halogen construction delivers superior lumen maintenance throughout the lamp's operational life compared to standard incandescent alternatives, ensuring consistent performance over extended use periods. The narrow spot configuration is particularly valuable in galleries, retail spaces, and display applications where directional lighting impact is essential. This replacement lamp meets industry standards for performance and reliability, providing industrial and commercial facilities with a cost-effective lighting solution that maintains fixture compatibility while delivering dependable operation. The product is suitable for both new installations and retrofit applications where direct replacement capability is required.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.